This product requires certification to purchase.

60W 1-Light 14 in. Antique Burnished Brass Wall Sconce

Visual Comfort & Co. Signature

Halcyon 60W 1-Light 14 in. Antique Burnished Brass Wall Sconce

  • Fast #
  • Part #VKW2091ABQ
  • Item #7230051
  • Manufacturer Part #KW 2091AB/Q
3.5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Halcyon 60W 1-Light 14 in. Antique Burnished Brass Wall Sconce

  • Fast #
  • Part #VKW2091ABQ
  • Item #7230051
  • Manufacturer Part #KW 2091AB/Q
3.5 out of 5 Customer Rating

X Points

Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
4-1/2 in
Height
14 in
Width
6-1/4 in
Characteristics & Features
Collection
Halcyon
Color Finish Category
Brass Tones
Color Finish Name
Antique Burnished Brass
Dimmable
Yes
Installation Type
Flush Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B11
Lighting Style
Modern
Material
Metal
Number of Lights
1
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
Yes
UL Listed
Yes
UPC
756808947190