This product requires certification to purchase.

40 W Glass Albanite Wet Location

HALO

40 W Glass Albanite Wet Location

  • Fast #
  • Part #H70PS
  • Item #40076
  • Manufacturer Part #70PS
5 out of 5 Customer Rating
Brand image
HALO

40 W Glass Albanite Wet Location

  • Fast #
  • Part #H70PS
  • Item #40076
  • Manufacturer Part #70PS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Glass type: albalite lens
  • PS version is wet location listed for use in showers
  • Non-conductive, non-corrosive polymer trim ring
  • Torsion spring retention
  • Hanger bars feature pass-n-thru tool-less shortening
  • Includes quick connect push-in wire nuts
  • Hinged junction box with slide-n-side
  • Socket bracket adjusts lamp to various trim styles and designs
  • Requires Certification
Dimensions & Measurements
Diameter
6 in
Height
1-3/4 in
Width
8-1/4 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Light Bulb Type
Incandescent
Material
Plastic
Electrical & Operational Information
Watts
40 W
Warranty & Product Information
Application
Industrial Trade
UL Listed
Yes
UPC
080083628247