This product requires certification to purchase.

75 W PAR30 Gimbal Trim

HALO

75 W PAR30 Gimbal Trim

  • Fast #
  • Part #H5060P
  • Item #2343958
  • Manufacturer Part #5060P
4.1 out of 5 Customer Rating
Brand image
HALO

75 W PAR30 Gimbal Trim

  • Fast #
  • Part #H5060P
  • Item #2343958
  • Manufacturer Part #5060P
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Straight precision sided trim ring
  • Torsion springs pull trim tight to ceiling
  • For directional accent lighting
  • 2° tilt, 36° rotation
  • Requires Certification

Documents

Dimensions & Measurements
Depth
5 in
Diameter
6-1/2 in
Width
6-3/8 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Electrical & Operational Information
Watts
75 W
Warranty & Product Information
UL Listed
Yes
UPC
662400610700