This product requires certification to purchase.

Single Handle Metering Handle Water Filter Faucet in Polished Chrome with Bright Polished Stainless Steel

Halsey Taylor

Single Handle Metering Handle Water Filter Faucet in Polished Chrome with Bright Polished Stainless Steel

  • Fast #
  • Part #H96852CA
  • Item #2964390
  • Manufacturer Part #96852CA
4 out of 5 Customer Rating
Brand image
Halsey Taylor

Single Handle Metering Handle Water Filter Faucet in Polished Chrome with Bright Polished Stainless Steel

  • Fast #
  • Part #H96852CA
  • Item #2964390
  • Manufacturer Part #96852CA
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Height
8-1/4 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome, Bright Polished Stainless Steel
Handle Type
Metering
Material
Stainless Steel
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI 61
Application
General Use
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Global
Product Type
Accessory
UPC
094902266138