This product requires certification to purchase.

7-18/25 x 8-33/50 in. Stainless Steel Waffle Maker

Hamilton Beach Brands

7-18/25 x 8-33/50 in. Stainless Steel Waffle Maker

  • Fast #
  • Part #H26009
  • Item #10076234
  • Manufacturer Part #26009
5 out of 5 Customer Rating
Brand image
Hamilton Beach Brands

7-18/25 x 8-33/50 in. Stainless Steel Waffle Maker

  • Fast #
  • Part #H26009
  • Item #10076234
  • Manufacturer Part #26009
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 76
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Premium stainless steel
  • Belgian style nonstick grids makes 2 waffles
  • Power on & preheat lights indicate when power is on and when to add batter compact, upright storage
  • Shade selector ranges from light to brown & crispy
  • Requires Certification

Documents

Dimensions & Measurements
Depth
7-18/25 in
Height
4-53/100 in
Width
8-33/50 in
Characteristics & Features
Material
Stainless Steel
Electrical & Operational Information
Power Source
Electric
Warranty & Product Information
Product Type
Waffle Maker
UPC
040094260096