This product requires certification to purchase.

GS Woven Geotextile 12.5 x 432 ft. (600 sq. yd.)

Hanes Geo

TerraTex GS Woven Geotextile 12.5 x 432 ft. (600 sq. yd.)

  • Fast #
  • Part #H38216
  • Item #3765542
  • Manufacturer Part #38216
5 out of 5 Customer Rating
Brand image
Hanes Geo

TerraTex GS Woven Geotextile 12.5 x 432 ft. (600 sq. yd.)

  • Fast #
  • Part #H38216
  • Item #3765542
  • Manufacturer Part #38216
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Performs the three primary functions of a geotextile: separation, reinforcement, and filtration
  • Requires Certification

Documents

Dimensions & Measurements
Length
432 ft
Width
12-1/2 ft
Characteristics & Features
Collection
TerraTex
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
ASTM
ASTM D-4632, ASTM D-4491, ASTM D-4355