This product requires certification to purchase.

3/8 in. Plug x MPT Hose Coupling

Hansen Coupling

500 Series 3/8 in. Plug x MPT Hose Coupling

  • Fast #
  • Part #H52
  • Item #1339511
  • Manufacturer Part #52
5 out of 5 Customer Rating
Brand image
Hansen Coupling

500 Series 3/8 in. Plug x MPT Hose Coupling

  • Fast #
  • Part #H52
  • Item #1339511
  • Manufacturer Part #52
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Plug
End Connection 2
MPT
End Connections
Plug x MPT
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Length
2-1/4 in
Characteristics & Features
Brand Model Compatibility
5000 Series
Collection
500 Series
Fitting Type
Straight
Material
Steel
Tool Type
Hose Coupling