This product requires certification to purchase.

Activera S Handshower 95 1-Jet 1.75 GPM in Brushed Nickel

Hansgrohe

Activera S Handshower 95 1-Jet 1.75 GPM in Brushed Nickel

  • Fast #
  • Part #H28032821
  • Item #14234270
  • Manufacturer Part #28032821
5 out of 5 Customer Rating
Brand image
Hansgrohe

Activera S Handshower 95 1-Jet 1.75 GPM in Brushed Nickel

  • Fast #
  • Part #H28032821
  • Item #14234270
  • Manufacturer Part #28032821
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Coordinates with products from the Activera S line seamlessly
  • Constructed of plastic for long lasting durability and dependability
  • Premier finishing process – finishes will resist corrosion and tarnishing through everyday use
  • Adaptable, flexible nozzles in the shower head deliver a powerful shower spray (FlexPower)
  • Less limescale – more time to shower: Deposits on the spray nozzles are rinsed out automatically (QuickClean+)
  • Easy to install: Fits any commercially available shower hose (dimension G ½)
  • Design you can feel: The ergonomic handle fits comfortably in your hand
  • Requires Certification
Dimensions & Measurements
Hand Shower Flow Rate
1.75 gpm
Height
9 in
Length
4 in
Width
4 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
H28032821