This product requires certification to purchase.

Activera S Showerhead 240 1-Jet 2.5 GPM in Chrome

Hansgrohe

Activera S Showerhead 240 1-Jet 2.5 GPM in Chrome

  • Fast #
  • Part #H28056001
  • Item #14234592
  • Manufacturer Part #28056001
3.5 out of 5 Customer Rating
Brand image
Hansgrohe

Activera S Showerhead 240 1-Jet 2.5 GPM in Chrome

  • Fast #
  • Part #H28056001
  • Item #14234592
  • Manufacturer Part #28056001
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of plastic for long lasting durability and dependability
  • Premier finishing process – finishes will resist corrosion and tarnishing through everyday use
  • Coordinates with products from the Activera S line seamlessly
  • Single function shower head
  • Designed to easily install with standard U.S. plumbing connections
  • All hardware required for installation is included
  • Shower arm and flange sold separately
  • Flexible: The angle of the overhead shower is adjustable and can be tailored to you
  • Requires Certification
Dimensions & Measurements
Height
2 in
Length
9 in
Width
9 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Showerhead Function
Single
Spray Type
Rain
Warranty & Product Information
CEC Compliant
Not for Sale in CA
Type
H28056001