This product requires certification to purchase.

Activera S Wallbar Set 95 1-Jet 1.75 GPM in Chrome

Hansgrohe

Activera S Wallbar Set 95 1-Jet 1.75 GPM in Chrome

  • Fast #
  • Part #H28040001
  • Item #14234708
  • Manufacturer Part #28040001
5 out of 5 Customer Rating
Brand image
Hansgrohe

Activera S Wallbar Set 95 1-Jet 1.75 GPM in Chrome

  • Fast #
  • Part #H28040001
  • Item #14234708
  • Manufacturer Part #28040001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Compatible shower hose
  • Slide bar included
  • Saves money, protects the environment: This shower head uses max. 1.75 gallons per minute. (EcoRight)
  • Adaptable, flexible nozzles in the shower head deliver a powerful shower spray (FlexPower)
  • Original Unica wall bar: 25 in long for flexible height adjustment across a vast area
  • Easy to install: Fits any commercially available shower hose (dimension G ½)
  • Design you can feel: The ergonomic handle fits comfortably in your hand
  • Less limescale – more time to shower: Deposits on the spray nozzles are rinsed out automatically (QuickClean+)
  • Requires Certification
Dimensions & Measurements
Hand Shower Flow Rate
1.75 gpm
Height
26 in
Length
4 in
Width
4 in
Included Components
Hose Included
Yes
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Proposition 65
This product can expose you to one or more chemicals, including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
H28040001