This product requires certification to purchase.

26 in. Towel Holder in Matte Black

Hansgrohe

AddStoris 26 in. Towel Holder in Matte Black

  • Fast #
  • Part #H41751670
  • Item #9562414
  • Manufacturer Part #41751670
4.8 out of 5 Customer Rating
Brand image
Hansgrohe

AddStoris 26 in. Towel Holder in Matte Black

  • Fast #
  • Part #H41751670
  • Item #9562414
  • Manufacturer Part #41751670
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Elegant design: German design and engineering delivers consistent performance for all your bath needs
  • Wall mount design: Towel rack mounts to the wall for easy access
  • Robust materials: Solid metal construction ensures a long product life
  • Coordinating style: Pairs well with the Addstoris collection, which gives you the ability to mix and match your accessories to best suit your daily routine
  • Pieces included: This product includes the towel rack and mounting hardware
  • Easy installation: All mounting hardware is included with this product, making it a breeze to install on your own
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification
Dimensions & Measurements
Base Plate Height
1-13/50 in
Height
2-4/5 in
Length
26 in
Projection
9-4/5 in
Width
25-1/2 in
Characteristics & Features
Collection
AddStoris
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Metal
Mount Type
Wall
Number of Bars
2
Warranty & Product Information
ADA Compliant
No
Application
Residential