This product requires certification to purchase.

6.76 oz. Wall Mount Metal Soap Dispenser in Brushed Bronze

Hansgrohe

AddStoris 6.76 oz. Wall Mount Metal Soap Dispenser in Brushed Bronze

  • Fast #
  • Part #H41745140
  • Item #9562393
  • Manufacturer Part #41745140
4.4 out of 5 Customer Rating
Brand image
Hansgrohe

AddStoris 6.76 oz. Wall Mount Metal Soap Dispenser in Brushed Bronze

  • Fast #
  • Part #H41745140
  • Item #9562393
  • Manufacturer Part #41745140
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath needs
  • WALL MOUNT DESIGN: Soap dispenser mounts to the wall for easy access
  • ROBUST MATERIALS: Solid metal construction ensures a long product life
  • COORDINATING STYLE: Pairs well with the AddStoris collection, which gives you the ability to mix and match your accessories to best suit your daily routine
  • PIECES INCLUDED: This product includes the robe hook and mounting hardware
  • EASY INSTALLATION: All mounting hardware is included with this product, making it a breeze to install on your own
  • LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Capacity:
6.76 oz
Collection:
AddStoris
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Bronze
Height:
6-1/5 in
Installation Type:
Wall Mount
Length:
4-3/5 in
Material:
Metal
Origin:
Global
Product Type:
Soap Dispenser
Spout Reach:
2-1/2 in
Width:
3-1/5 in