This product requires certification to purchase.

Corner Basket in Brushed Nickel

Hansgrohe

AddStoris Corner Basket in Brushed Nickel

  • Fast #
  • Part #H41741820
  • Item #9980582
  • Manufacturer Part #41741820
5 out of 5 Customer Rating
Brand image
Hansgrohe

AddStoris Corner Basket in Brushed Nickel

  • Fast #
  • Part #H41741820
  • Item #9980582
  • Manufacturer Part #41741820
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath needs
  • WALL MOUNT DESIGN: Accessories mounts to the wall for easy access
  • ROBUST MATERIALS: Solid construction ensures a long product life
  • SEAMLESS STYLE: The AddStoris Accessories is a perfect match to the AddStoris collection, which provides a perfect match in your bathroom
  • PIECES INCLUDED: This product includes the Accessories and mounting hardware
  • EASY INSTALLATION: All mounting hardware is included with this product, making it a breeze to install on your own
  • LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification
Dimensions & Measurements
Depth
5-4/5 in
Height
1-3/100 in
Length
5-83/100 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
AddStoris
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Installation Type
Wall Mount
Material
Metal
Warranty & Product Information
ADA Compliant
No
Product Type
Wall Outlet
Type
H41741820