This product requires certification to purchase.

Shower Corner Basket in Matte White

Hansgrohe

AddStoris Shower Corner Basket in Matte White

  • Fast #
  • Part #H41741700
  • Item #9562416
  • Manufacturer Part #41741700
4 out of 5 Customer Rating
Brand image
Hansgrohe

AddStoris Shower Corner Basket in Matte White

  • Fast #
  • Part #H41741700
  • Item #9562416
  • Manufacturer Part #41741700
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath needs
  • WALL MOUNT DESIGN: Basket mounts to the wall for easy access
  • ROBUST MATERIALS: Solid metal construction ensures a long product life
  • COORDINATING STYLE: Pairs well with the AddStoris collection, which gives you the ability to mix and match your accessories to best suit your daily routine
  • PIECES INCLUDED: This product includes the corner basket and mounting hardware
  • EASY INSTALLATION: All mounting hardware is included with this product, making it a breeze to install on your own
  • LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification
Dimensions & Measurements
Depth
5-4/5 in
Height
1 in
Length
5-4/5 in
Width
12 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
AddStoris
Color Finish Name
Matte White
Installation Type
Wall Mount
Material
Metal
Number of Shelves
1
Warranty & Product Information
ADA Compliant
No
Product Type
Shower Basket
Type
H41741700