This product requires certification to purchase.

Wall Toilet Tissue Holder in Matte Black

Hansgrohe

AddStoris Wall Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #H41772670
  • Item #9562365
  • Manufacturer Part #41772670
3.3 out of 5 Customer Rating
Brand image
Hansgrohe

AddStoris Wall Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #H41772670
  • Item #9562365
  • Manufacturer Part #41772670
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath needs
  • WALL MOUNT DESIGN: Toilet paper holder mounts to the wall for easy access
  • ROBUST MATERIALS: Solid metal construction ensures a long product life
  • COORDINATING STYLE: Pairs well with the AddStoris collection, which gives you the ability to mix and match your accessories to best suit your daily routine
  • PIECES INCLUDED: This product includes the robe hook and mounting hardware
  • EASY INSTALLATION: All mounting hardware is included with this product, making it a breeze to install on your own
  • LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Metal
  • Concealed fastening
  • Diameter of drilled hole: 0.23 in
  • Requires Certification
Dimensions & Measurements
Base Plate Height
1-9/16 in
Depth
3-14961/100000 in
Height
3 in
Length
3-1/5 in
Projection
3-1/8 in
Width
5-9/10 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
AddStoris
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Metal
Mount Type
Wall
Pivoting
No
Warranty & Product Information
ADA Compliant
No
Application
Residential