This product requires certification to purchase.

Contemporary Soap Dispenser in Polished Chrome

Hansgrohe

Contemporary Contemporary Soap Dispenser in Polished Chrome

  • Fast #
  • Part #H04539000
  • Item #4783797
  • Manufacturer Part #04539000
3.2 out of 5 Customer Rating
Brand image
Hansgrohe

Contemporary Contemporary Soap Dispenser in Polished Chrome

  • Fast #
  • Part #H04539000
  • Item #4783797
  • Manufacturer Part #04539000
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 433
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 16 oz. capacity
  • Requires Certification
Dimensions & Measurements
Capacity
16 oz
Height
2-3/4 in
Length
3-3/4 in
Maximum Deck Thickness
1-3/8 in
Spout Height
3 in
Spout Reach
3-1/4 in
Characteristics & Features
Collection
Contemporary
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Deck Mount
Material
Metal
Number of Holes
1 Hole
Proposition 65
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No