This product requires certification to purchase.

Dual Function Showerhead in Brushed Nickel

Hansgrohe

Croma Select S Dual Function Showerhead in Brushed Nickel

  • Fast #
  • Part #H04388820
  • Item #7344321
  • Manufacturer Part #04388820
3.1 out of 5 Customer Rating
Brand image
Hansgrohe

Croma Select S Dual Function Showerhead in Brushed Nickel

  • Fast #
  • Part #H04388820
  • Item #7344321
  • Manufacturer Part #04388820
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 147 no-clog spray channels
  • Spray modes: Rain, IntenseRain
  • Flow: 1.8 gpm
  • Select button for comfortable alternation of spray modes
  • Fully-finished matching spray face
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
7-19/50 in
Diameter
7-3/8 in
Faucet Connection Size
1/2 in
Height
3-3/8 in
Length
7-19/50 in
Showerhead Flow Rate
1.8 gpm
Width
7-3/8 in
Characteristics & Features
Collection
Croma Select S
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Material
Plastic
Faucet Mount
Wall Mount
Proposition 65
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shape
Round
Showerhead Function
Dual
Spray Type
Rain, Intense Rain
Warranty & Product Information
ADA Compliant
No
Application
Residential, Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
WaterSense Labeled
Yes