This product requires certification to purchase.

Two Handle Pressure Balancing Valve Trim with Diverter in Matte Black

Hansgrohe

Ecostat Two Handle Pressure Balancing Valve Trim with Diverter in Matte Black

  • Fast #
  • Part #H04447670
  • Item #9792970
  • Manufacturer Part #04447670
5 out of 5 Customer Rating
Brand image
Hansgrohe

Ecostat Two Handle Pressure Balancing Valve Trim with Diverter in Matte Black

  • Fast #
  • Part #H04447670
  • Item #9792970
  • Manufacturer Part #04447670
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Sleek design: Precision German design and engineering delivers exceptional performance and durability within a clean screw free plate
  • Easy control: The top handle diverters water from the first outlet to the second outlet (showerhead, tub spout, hand shower, etc.), and the bottom handle controls water flow, volume, and temperature
  • Style Versatility: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
  • Easy installation: Hansgrohe showerheads are easy to install, simply take your old showerhead off and replace it with your new one
  • Simple to clean: The easy-to-clean anti-lime scale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
  • Easy adjust positioning: The 26° range allows you to get just the right angle needed to fit your shower
  • Range of spray modes: This showerhead features sprays: that provide everything from a luxurious rain shower for washing away daily stress to an invigorating massage spray perfect for tired muscles
  • Connection details: Contains standard 1/2-inch connection to easily retrofit to any shower arm
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
2-5/8 in
Diameter
6-3/4 in
Escutcheon Height
6-3/4 in
Escutcheon Width
6-3/4 in
Flow Rate
4.5 gpm
Height
7-3/4 in
Width
6-3/4 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Ecostat
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Proposition 65
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Showerhead Function
Dual
Trim Only
Yes
Valve Trim Type
Pressure Balancing, Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Product Type
Valve Trim