This product requires certification to purchase.

1/2 x 15-19/50 in. NPT Brass Shower Arm in Brushed Nickel

Hansgrohe

Locarno 1/2 x 15-19/50 in. NPT Brass Shower Arm in Brushed Nickel

  • Fast #
  • Part #H04833820
  • Item #9301780
  • Manufacturer Part #04833820
4.5 out of 5 Customer Rating
Brand image
Hansgrohe

Locarno 1/2 x 15-19/50 in. NPT Brass Shower Arm in Brushed Nickel

  • Fast #
  • Part #H04833820
  • Item #9301780
  • Manufacturer Part #04833820
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • BALANCED DESIGN: The design inspired by the Art Deco movement create balanced design that suits any living space.
  • PREMIUM FINISH: Built to last and matches Hansgrohe Locarno shower heads
  • DIMENSIONS: 15-in Shower Arm with Escutcheon Plate and 1/2-in Male Inlet
  • SHOWER HEAD COMPATIBILITY: Maximum shower head diameter of 8-inches, for oversized shower heads use 04823820 or 04824820
  • BRASS CONSTRUCTION: Solid build and secure mounting
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CSA Certified:
CSA B45.5 2002
Collection:
Locarno
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
15-2/5 in
Diameter:
4-2/5 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fits Brand:
Hansgrohe
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Hardware Included:
Yes
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Length:
15-19/50 in
Material:
Brass, Metal
Shower Arm Reach:
15 in
WaterSense Labeled:
No