This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Brushed Gold Optic

Hansgrohe

Locarno Single Handle Pressure Balancing Valve Trim in Brushed Gold Optic

  • Fast #
  • Part #H04822250
  • Item #9301527
  • Manufacturer Part #04822250
3.4 out of 5 Customer Rating
Brand image
Hansgrohe

Locarno Single Handle Pressure Balancing Valve Trim in Brushed Gold Optic

  • Fast #
  • Part #H04822250
  • Item #9301527
  • Manufacturer Part #04822250
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Optic Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Balanced design: The design inspired by the Art Deco movement create balanced design that suits any living space
  • Easy control: The diverter makes it easy to switch between your tub spout and hand shower on this product, creating an enjoyable shower experience
  • Screw-free plate: This shower trim does not require you to drill additional holes into your tile, providing a cleaner installation process
  • Durable materials: The trim plate is made of durable plastic that is more resistant to dents, chemical corrosion, and mineral accumulation
  • Quiet operation: The use of the iBox universal plus rough reduces in-wall vibration and resulting noise during the use of your shower trim
  • Accessibility: The trim plate can be easily removed to access the service stops, making it less intrusive to service your iBox if needed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Locarno
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold Optic
Escutcheon Height:
6-1/4 in
Escutcheon Width:
6-7/8 in
Faucet Mount:
Wall Mount
Flow Rate:
5.44 gpm
Handle Material:
Plastic
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing