This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Matte Black

Hansgrohe

Locarno Single Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #H04822670
  • Item #9301919
  • Manufacturer Part #04822670
5 out of 5 Customer Rating
Brand image
Hansgrohe

Locarno Single Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #H04822670
  • Item #9301919
  • Manufacturer Part #04822670
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Balanced design: The design inspired by the Art Deco movement create balanced design that suits any living space.
  • High-quality pressure balanced cartridge which controls the Water flow, volume, and temperature
  • Quiet operation: The use of the iBox Universal Plus Rough reduces in-wall vibration and resulting noise during use
  • The single handle allows you to conveniently control water volume and temperature
  • Built to last: Brass internal components compliment a polymer trim plate for a surface that is resistant to dents, chemical corrosion, and mineral accumulation
  • Includes handle, sleeve, function block, and escutcheon
  • Expressive contrast: the trendy matte black colour fits particularly well with modern architecture
  • Required parts: This product requires the iBox Universal Plus Rough (Part No. 01850181) for Installation
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Locarno
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Cradle to Cradle:
No
Escutcheon Height:
6-1/4
Escutcheon Width:
6-7/8
Faucet Mount:
Wall Mount
Flow Rate:
5.44 gpm
Handle Included:
Yes
Handle Material:
Plastic
Handle Type:
Lever
Height:
6-1/4
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
Valve Body Material:
Plastic
Valve Trim Type:
Pressure Balancing
Width:
6-7/8