This product requires certification to purchase.

Specialty Open Towel Ring in Chrome

Hansgrohe

Locarno Specialty Open Towel Ring in Chrome

  • Fast #
  • Part #H04836000
  • Item #9301674
  • Manufacturer Part #04836000
3.7 out of 5 Customer Rating
Brand image
Hansgrohe

Locarno Specialty Open Towel Ring in Chrome

  • Fast #
  • Part #H04836000
  • Item #9301674
  • Manufacturer Part #04836000
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • BALANCED DESIGN: The design inspired by the Art Deco movement create balanced design that suits any living space.
  • WALL MOUNT DESIGN: Towel ring mounts to the wall for easy access
  • ROBUST MATERIALS: Solid metal construction ensures a long product life
  • SEAMLESS STYLE: The Locarno towel ring is a perfect match to the Hansgrohe Locarno bath and shower collection, which provides an elegantly transitional style
  • PIECES INCLUDED: This product includes the towel ring and mounting hardware
  • EASY INSTALLATION: All mounting hardware is included with this product, making it a breeze to install on your own
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-5/8 in
Depth
3-1/2 in
Height
8-7/10 in
Length
7-3/4 in
Projection
3-1/2 in
Width
7-3/8 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Locarno
Color Finish Category
Chromes
Color Finish Name
Chrome
Installation Type
Wall Mount
Material
Metal
Mount Type
Deck
Ring Type
Open
Shape
Round
Warranty & Product Information
ADA Compliant
No
Application
Residential