This product requires certification to purchase.

Logis Universal Pull-Out Shaving Mirror in Chrome

Hansgrohe

Logis Logis Universal Pull-Out Shaving Mirror in Chrome

  • Fast #
  • Part #H73561000
  • Item #7967179
  • Manufacturer Part #73561000
4.3 out of 5 Customer Rating
Brand image
Hansgrohe

Logis Logis Universal Pull-Out Shaving Mirror in Chrome

  • Fast #
  • Part #H73561000
  • Item #7967179
  • Manufacturer Part #73561000
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • EXCEPTIONAL DESIGN: German design and engineering delivers optimal performance for all of your bath needs
  • ROBUST MATERIALS: Solid metal construction ensures a long product life
  • COORDINATING STYLE: Pairs well with the AXOR Universal Accessories collection, which gives you the ability to mix and match your accessories to best suit your daily routine
  • INSTALLATION: This cover is for assembling AXOR Universal Accessories on a rail
  • PIECES INCLUDED: This product includes the shaving mirror and mounting hardware
  • WATER FLOW: Low-Flow compliant rate of 1.75 GPM
  • SPRAY TYPE: This faucet features aerated and needle sprays, which is a softer spray that splashes less
  • CONNECTION DETAILS: 3/8-inch connection hoses included for quick and easy DIY installation
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification
Dimensions & Measurements
Arm Extension Length
13-1/4 in
Depth
13-307/1000 in
Height
1-67/100 in
Length
13 in
Weight
2.0502966 lb
Width
7 in
Characteristics & Features
Collection
Logis
Color Finish Category
Chromes
Color Finish Name
Chrome
LED Light
No
Material
Metal
Mirror Shape
Round
Mount Type
Wall
Warranty & Product Information
IAPMO Listed
Yes
Type
H73561000