This product requires certification to purchase.

Multi Function Hand Shower in Matte Black

Hansgrohe

Pulsify Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #H24162671
  • Item #9793290
  • Manufacturer Part #24162671
3.6 out of 5 Customer Rating
Brand image
Hansgrohe

Pulsify Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #H24162671
  • Item #9793290
  • Manufacturer Part #24162671
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • THOUGHTFUL DESIGN: Angle-adjustable holder pivots left and right, slides easily and locks in place
  • AT THE PERFECT HEIGHT: Overall height of -inches allows a wide positioning range of the connected hand held shower
  • PREMIUM FINISH: Designed to match hansgrohe Pulsify collection finishes
  • HOSE INCLUDED: For simplicity, the included Techni flex shower hose matches perfectly with hansgrohe hand held shower heads
  • EASY ADJUSTMENT: The included hand held shower holder slides effortlessly along the wall bar and pivots left and right
  • STRONG AND SECURE: Constructed using brass material and mounts to the wall using anchors and screws
  • EASY SHOWER ACCESS: The flexibility of a hand shower makes it easy to clean your entire shower
  • WATER FLOW: The 1.75 GPM flow rate provides thorough results
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Pulsify
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
11-4/5
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Diameter:
3-1/2
Hand Shower Flow Rate:
1.75
Height:
26-3/10
Hose Included:
Yes
Hose Length:
63
Length:
11-4/5
Pause Control:
No
Proposition 65:
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Showerhead Function:
Multi
Slide Bar Height:
24-5/8
WaterSense Labeled:
No
Width:
3-1/2