This product requires certification to purchase.

Two Handle Single Function Shower System in Chrome

Hansgrohe

Raindance E Two Handle Single Function Shower System in Chrome

  • Fast #
  • Part #H04914000
  • Item #8846103
  • Manufacturer Part #04914000
3.7 out of 5 Customer Rating
Brand image
Hansgrohe

Raindance E Two Handle Single Function Shower System in Chrome

  • Fast #
  • Part #H04914000
  • Item #8846103
  • Manufacturer Part #04914000
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Premium and Thoughtful Design: German spray design and high end engineering delivers the latest technology for a spectacular showering experience
  • Total system in one box: Raindance Select E Handshower, Croma Select E 180 Rain Showerhead, 9-inch Showerarm, Unica S 24-inch Wallbar, Square Wall Outlet with Vacuum Breaker, ShowerSelect E Thermostatic Shower Trim, iBox Universal Plus Rough
  • Dual Mode Rain Air Injection Technology: 8-inch showerhead makes water lighter and softer to mimic the feeling of a natural rain shower, while the INTENSE RAIN mode helps wash out the shampoo even at 2.0 GPM flow rate (check your local codes for flow standards)
  • Water Flow: The 2.0 GPM flow rate provides thorough water flow while meeting most local standards (check your local codes for details)
  • Style Versatility: Sleek and elegant European styling blends well with most bathroom designs
  • Simple to clean nozzles: Showerhead and handheld shower feature easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
  • Requires Certification
Dimensions & Measurements
Escutcheon Height
6-1/8 in
Escutcheon Width
6-1/8 in
Hand Shower Flow Rate
2.0 gpm
Shower Arm Reach
15-3/8 in
Showerhead Flow Rate
2.0 gpm
Slide Bar Height
28-1/4 in
Characteristics & Features
Collection
Raindance E
Color Finish Category
Chromes
Color Finish Name
Chrome
Handle Type
Lever
Number of Handles
Two Handle
Showerhead Function
Single
Spray Type
Rain
Trim Only
Yes
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No