This product requires certification to purchase.

Multi Function Hand Shower in Polished Chrome

Hansgrohe

Raindance S Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #H04518000
  • Item #4491390
  • Manufacturer Part #04518000
3.7 out of 5 Customer Rating
Brand image
Hansgrohe

Raindance S Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #H04518000
  • Item #4491390
  • Manufacturer Part #04518000
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • CONCENTRATED WATER COVERAGE: The 4-inch handshower spray face mimics the feeling of a natural rain shower, creating a spa-like shower experience
  • WATER FLOW: The 2.0 GPM flow rate provides thorough water flow
  • STYLE VERSATILITY: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
  • EASY INSTALLATION: Hansgrohe handshowers are easy to install, simply take your old showerhead or handshower off and replace it with your new one. If replacing a showerhead, a hose and showerarm mount are required.
  • SIMPLE TO CLEAN: The 65 easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Faucet Connection Size
1/2 in
Hand Shower Flow Rate
2.0 gpm
Hose Length
63 in
Length
8-1/8 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Raindance S
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Wall Mount
Pause Control
No
Proposition 65
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function
Multi
Spray Type
BalanceAir, RainAir, WhirlAir
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1 2012
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1 2012
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
Yes