This product requires certification to purchase.

Multi Function Showerhead in Brushed Bronze

Hansgrohe

Raindance S Multi Function Showerhead in Brushed Bronze

  • Fast #
  • Part #H04800140
  • Item #8037138
  • Manufacturer Part #04800140
3.7 out of 5 Customer Rating
Brand image
Hansgrohe

Raindance S Multi Function Showerhead in Brushed Bronze

  • Fast #
  • Part #H04800140
  • Item #8037138
  • Manufacturer Part #04800140
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Faucet Connection Size
1/2 in
Height
2-7/8 in
Showerhead Flow Rate
1.75 gpm
Width
5-3/8 in
Characteristics & Features
Collection
Raindance S
Color Finish Category
Bronze Tones
Color Finish Name
Brushed Bronze
Shape
Round
Showerhead Function
Multi
Spray Type
Rain
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes