Multi Function Hand Shower in Brushed Gold Optic (Shower Hose Sold Separately)
Raindance Select S Multi Function Hand Shower in Brushed Gold Optic (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Spray modes: Powder Rain, rain, whirl
- Select button for comfortable alternation of spray modes
- Easy cleanable plastic spray disc
- Flow: 2.5 GPM (9.5 L/Min)
Specifications
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.5
- Collection:
- Raindance Select S
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold Optic
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 8-1/2 in
- Hose Included:
- No
- IAPMO Listed:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Rain
- WaterSense Labeled:
- No
- Width:
- 4-1/2 in