This product requires certification to purchase.

Metal Trim Flex in Chrome

Hansgrohe

RainDrain Rock Metal Trim Flex in Chrome

  • Fast #
  • Part #H56030001
  • Item #9980630
  • Manufacturer Part #56030001
5 out of 5 Customer Rating
Brand image
Hansgrohe

RainDrain Rock Metal Trim Flex in Chrome

  • Fast #
  • Part #H56030001
  • Item #9980630
  • Manufacturer Part #56030001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • PREMIUM AND THOUGHTFUL DESIGN: German spray design and high end engineering delivers the latest technology for a spectacular shower experience
  • COORDINATING STYLE: The Rain Drain drain system coordinates well with any Hansgrohe shower system
  • MOUNTING TYPE: The flush, floor mount design of the Rain Drain line allows for a sleek and clean look
  • VERSATILE OFFERING: The Rain Drain collection provides different sizes and shapes to provide the best fit possible for your shower
  • EASY TO CLEAN: Dirt and hair can easily be cleaned from the drain by removing the cover and using the included tool
  • ADJUSTABLE FRAME HEIGHT: The drain should sit flush with surrounding surfaces, the drain frame can adjust the level of the cover for the perfect fit
  • PIECES INCLUDED: The drain system includes a pre-assembled sealing membrane to prevent any water leaks
  • SUITABLE INSTALLATION: The Hansgrohe Rain Drain system is suitable for both new construction and renovation
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification
Characteristics & Features
Collection
RainDrain Rock
Color Finish Category
Chromes
Color Finish Name
Chrome
Material
Metal
Warranty & Product Information
Product Type
Trim Flex