This product requires certification to purchase.

Single Handle Bidet Faucet in Chrome

Hansgrohe

Rebris S Single Handle Bidet Faucet in Chrome

  • Fast #
  • Part #H72210001
  • Item #9980764
  • Manufacturer Part #72210001
5 out of 5 Customer Rating
Brand image
Hansgrohe

Rebris S Single Handle Bidet Faucet in Chrome

  • Fast #
  • Part #H72210001
  • Item #9980764
  • Manufacturer Part #72210001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Aerator with ball pivot
  • CONFIGURATION: Must be installed in single-hole configuration
  • STURDY MATERIALS: Solid brass construction ensures a long product life
  • LEAK-RESISTANT: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Flow Rate
1.5 gpm
Height
5-5/8 in
Length
5-3/4 in
Spout Height
3-1/2 in
Spout Reach
4-3/4 in
Characteristics & Features
Bidet Type
Horizontal
Cartridge Type
Ceramic Disc
Collection
Rebris S
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Swivel
Spray Type
Aerated
Warranty & Product Information
ADA Compliant
Yes
Type
H72210001