This product requires certification to purchase.

Handle in Brushed Nickel

Hansgrohe

Retroaktiv Handle in Brushed Nickel

  • Fast #
  • Part #H88610820
  • Item #3618148
  • Manufacturer Part #88610820
4.8 out of 5 Customer Rating
Brand image
Hansgrohe

Retroaktiv Handle in Brushed Nickel

  • Fast #
  • Part #H88610820
  • Item #3618148
  • Manufacturer Part #88610820
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Characteristics & Features
Collection
Retroaktiv
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Part Type
Handle
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No