This product requires certification to purchase.

24 in. Towel Bar in Brushed Nickel

Hansgrohe

S/E 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #H40516820
  • Item #3618991
  • Manufacturer Part #40516820
4.4 out of 5 Customer Rating
Brand image
Hansgrohe

S/E 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #H40516820
  • Item #3618991
  • Manufacturer Part #40516820
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 274
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Wall-mounted
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Base Plate Height:
2-441/1000
CARB OTC LEED Compliant:
No
Collection:
S/E
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-1/2
Hardware Included:
Yes
Height:
2-1/2
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
2-1/2
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Weight Capacity:
2
Width:
2-1/2