This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Matte Black

Hansgrohe

Talis N Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #H72800671
  • Item #8846121
  • Manufacturer Part #72800671
3.7 out of 5 Customer Rating
Brand image
Hansgrohe

Talis N Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #H72800671
  • Item #8846121
  • Manufacturer Part #72800671
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Superior Design: German design and engineering delivers optimal performance for all of your kitchen faucet needs
  • Flexible Configuration: Single-hole faucet; can also be installed over existing multi-hole counter configuration (baseplate and soap dispenser sold separately)
  • Rain air injection technology: 8-inch showerhead makes water lighter and softer to mimic the feeling of a natural rain shower, creating a spa-like shower experience at a 2.0 GPM flow rate (check your local codes for flow standards)
  • Sturdy Materials: Solid brass construction; ceramic cartridge ensures long-term, leak-free operation
  • Simple to clean: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • Water Flow: Low-Flow compliant rate of 1.75 GPM
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
17-1/8 in
Flow Rate
1.75 gpm
Maximum Deck Thickness
2-3/4 in
Spout Height
8-1/4 in
Spout Reach
8-3/4 in
Spout Swivel
360°
Included Components
Deck Plate Included
No
Handle Included
Yes
Supply Lines Included
No
Characteristics & Features
Collection
Talis N
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
High Arc
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
Origin
Global
UL Listed
No