This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

Hansgrohe

Tecturis E Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #H73002821
  • Item #10373393
  • Manufacturer Part #73002821
5 out of 5 Customer Rating
Brand image
Hansgrohe

Tecturis E Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #H73002821
  • Item #10373393
  • Manufacturer Part #73002821
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Consists of single hole faucet, pop-up drain
  • Lever handle
  • Waterfall stream spray pattern
  • 1.2 gpm maximum flow rate
  • Ceramic cartridge
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
5-7/8 in
Faucet Connection Size
3/8 in
Faucet Height
6-3/4 in
Flow Rate
1.2 gpm
Height
6-3/4 in
Maximum Deck Thickness
2-3/4 in
Spout Height
3-1/2 in
Spout Reach
4-3/4 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Monoblock
Cartridge Type
Ceramic Disc
Collection
Tecturis E
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
PipeTubing Size
34-1/2 in
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
Type
H73002821
WaterSense Labeled
Yes