This product requires certification to purchase.

Single Function Showerhead in Chrome

Hansgrohe

Vernis Blend Single Function Showerhead in Chrome

  • Fast #
  • Part #H26277001
  • Item #9301939
  • Manufacturer Part #26277001
4.1 out of 5 Customer Rating
Brand image
Hansgrohe

Vernis Blend Single Function Showerhead in Chrome

  • Fast #
  • Part #H26277001
  • Item #9301939
  • Manufacturer Part #26277001
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Shower head size: 8.07"
  • Spray modes: Rain
  • 102 no-clog spray channels
  • Flow: 1.75 gpm (6.6 L/Min)
  • Showerhead removable for cleaning
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
2-9/100 in
Diameter
8-1/8 in
Faucet Connection Size
1/2 in
Height
2-1/8 in
Showerhead Flow Rate
1.75 gpm
Width
8-1/8 in
Characteristics & Features
Collection
Vernis Blend
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Material
Plastic
Faucet Mount
Ceiling Mount
Shape
Round
Showerhead Function
Single
Spray Type
Rain
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes