This product requires certification to purchase.

Toilet Brush Holder in Matte Black

Hansgrohe

WallStoris Toilet Brush Holder in Matte Black

  • Fast #
  • Part #H27927670
  • Item #9793180
  • Manufacturer Part #27927670
4.4 out of 5 Customer Rating
Brand image
Hansgrohe

WallStoris Toilet Brush Holder in Matte Black

  • Fast #
  • Part #H27927670
  • Item #9793180
  • Manufacturer Part #27927670
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Modern wall-mounted or freestanding toilet brush holder
  • Installation: Mounting hardware included to screw into wall
  • Ergonomic handle: comfortable and safe to hold
  • Bold contrast: Trendy matte black is a good fit for a modern interior design
  • Sustainable: matching replacement brush available separately (#94268000)
  • EASY INSTALLATION: All mounting hardware is included with this product, making it a breeze to install on your own
  • LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification
Dimensions & Measurements
Depth
4-41/100 in
Height
4-1/10 in
Length
14-1/5 in
Width
3-7/8 in
Characteristics & Features
Collection
WallStoris
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Plastic
Proposition 65
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Valve Body Material
Brass
Warranty & Product Information
Application
Residential
Cradle to Cradle
No
Product Type
Toilet Brush Holder
Type
H27927670