This product requires certification to purchase.

Wide Towel Hook in Matte Black - 2 Piece

Hansgrohe

WallStoris Wide Towel Hook in Matte Black - 2 Piece

  • Fast #
  • Part #H27914670
  • Item #9793022
  • Manufacturer Part #27914670
5 out of 5 Customer Rating
Brand image
Hansgrohe

WallStoris Wide Towel Hook in Matte Black - 2 Piece

  • Fast #
  • Part #H27914670
  • Item #9793022
  • Manufacturer Part #27914670
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Accessory can be clicked onto the wall bar
  • Ideal to hang towels, face cloth, sponges, clothes
  • Dishwasher safe, easy-to-clean
  • SEAMLESS STYLE: The Walls Toris Double Hook Set is a perfect match to the Walls Toris collection, which provides a perfect match in your bathroom
  • PIECES INCLUDED: This product includes the two hooks and mounting hardware
  • EASY INSTALLATION: All mounting hardware is included with this product, making it a breeze to install on your own
  • LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification
Dimensions & Measurements
Depth
1-1/4 in
Height
1-1/2 in
Length
1-1/5 in
Projection
1-1/2 in
Width
7/10 in
Characteristics & Features
Collection
WallStoris
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Plastic
Mount Type
Wall
Proposition 65
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Valve Body Material
Brass
Warranty & Product Information
Application
Residential
Type
H27914670