This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in Chrome

Hansgrohe

Zesis Single Handle Pull Out Kitchen Faucet in Chrome

  • Fast #
  • Part #H74800001
  • Item #9793228
  • Manufacturer Part #74800001
4.7 out of 5 Customer Rating
Brand image
Hansgrohe

Zesis Single Handle Pull Out Kitchen Faucet in Chrome

  • Fast #
  • Part #H74800001
  • Item #9793228
  • Manufacturer Part #74800001
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Flexible configuration: Single-hole faucet; can also be installed over existing multi-hole counter configuration (baseplate and soap dispenser sold separately)
  • Robust materials: Solid brass construction ensures a long product life
  • Faucet size: The Talis N High Arc kitchen faucet has an overall height of inches and a spout reach of 8.7 inches
  • Extended hose range: With the pull-out spout’s 8.7 -inch extended range, 150-degree swivel spout and two spray modes, kitchen tasks have never been so easy
  • Simple to clean: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • Water flow: Low-Flow compliant rate of 1.75
  • Spray type: This faucet features the Aerated and needle spray type which causes less splashing than traditional faucets
  • Connection details: 3/8-inch connection hoses included for quick and easy DIY installation
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
8-1/2 in
Flow Rate
1.75 gpm
Maximum Deck Thickness
2-3/8 in
Spout Height
5-3/4 in
Spout Reach
8-5/8 in
Spout Swivel
150°
Included Components
Deck Plate Included
No
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Collection
Zesis
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Kitchen Faucet Type
Pull Out
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Side Spray
No
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Global