This product requires certification to purchase.

2 in. Gasket x MPT IPS SDR 21 PVC Adapter

Harco-The Harrington Corporation

2 in. Gasket x MPT IPS SDR 21 PVC Adapter

  • Fast #
  • Part #PPRGMAK
  • Item #70924
  • Manufacturer Part #131-020
4.3 out of 5 Customer Rating
Brand image
Harco-The Harrington Corporation

2 in. Gasket x MPT IPS SDR 21 PVC Adapter

  • Fast #
  • Part #PPRGMAK
  • Item #70924
  • Manufacturer Part #131-020
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • 1-piece molded
  • High strength
  • Easy installation
  • High flow capacity
  • Requires Certification
Dimensions & Measurements
End Connection 1
Gasket
End Connection 2
MPT
End Connections
Gasket x MPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
4-3/5 in
Pressure - Maximum
200 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Adapter
Material
Plastic
Material Type
PVC
Schedule Class
SDR 21
Warranty & Product Information
ASTM
ASTM D-1784, ASTM D-3139, ASTM F-477
FM Approved
No
IAPMO Listed
No
NSF
NSF 14, NSF 61
NSF Certified
Yes