This product requires certification to purchase.

4 in. PVC Transition Gasket

Harco-The Harrington Corporation

Style M 4 in. PVC Transition Gasket

  • Fast #
  • Part #H18NPG9604
  • Item #10055883
  • Manufacturer Part #18NP-G9604
3.5 out of 5 Customer Rating
Brand image
Harco-The Harrington Corporation

Style M 4 in. PVC Transition Gasket

  • Fast #
  • Part #H18NPG9604
  • Item #10055883
  • Manufacturer Part #18NP-G9604
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter - Outside
4 in
Weight
0.3 lb
Characteristics & Features
Collection
Style M
Color Finish Category
Whites
Color Finish Name
White
Fitting Type
Transition Gasket
Material
Plastic
Material Type
PVC
Warranty & Product Information
ASTM
ASTM C-900