This product requires certification to purchase.

50 gal. Low Tack, High Yield Water Based Insulation Adhesive in Black

Hardcast

Coil-Tack™ 50 gal. Low Tack, High Yield Water Based Insulation Adhesive in Black

  • Fast #
  • Part #HAR308584
  • Item #2819713
  • Manufacturer Part #308584
4.8 out of 5 Customer Rating
Brand image
Hardcast

Coil-Tack™ 50 gal. Low Tack, High Yield Water Based Insulation Adhesive in Black

  • Fast #
  • Part #HAR308584
  • Item #2819713
  • Manufacturer Part #308584
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Size
50 gal
Characteristics & Features
Collection
Coil-Tack™
Color Finish Category
Blacks
Color Finish Name
Black
Material
Synthetic Latex
Proposition 65
WARNING: This product can expose you to Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
ASTM
ASTM C-916
Type
HAR308584
UPC
638532807127