This product requires certification to purchase.

1 gal. Instant Tacking Solvent Based Insulation Adhesive in Red (Case of 4)

Hardcast

Insta-Tack™ 1 gal. Instant Tacking Solvent Based Insulation Adhesive in Red (Case of 4)

  • Fast #
  • Part #HAR335501
  • Item #9547018
  • Manufacturer Part #335501
4.1 out of 5 Customer Rating
Brand image
Hardcast

Insta-Tack™ 1 gal. Instant Tacking Solvent Based Insulation Adhesive in Red (Case of 4)

  • Fast #
  • Part #HAR335501
  • Item #9547018
  • Manufacturer Part #335501
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 54
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Rapid-tacking
  • Passes ASTM C916
  • UL 723 Classified
  • Non-flammable when dry
  • Solvent-based
  • Passes 5 freeze thaw cycles
  • Solvent-Based
  • Low VOC Formulation
  • Requires Certification

Documents

Dimensions & Measurements
Height
8 in
Length
7-1/2 in
Size
1 gal
Width
6-7/8 in
Characteristics & Features
Brand Model Compatibility
Insta-Grip
Collection
Insta-Tack™
Color Finish Category
Reds
Color Finish Name
Red
Material
Plastic, Resin
Material Type
Synthetic, Polymer
Proposition 65
WARNING! This product contains a chemical known to the state of California to cause reproductive/developmental effects
Electrical & Operational Information
Maximum Temperature
200
Melting Temperature
110 F
Warranty & Product Information
Application
Commercial, Industrial, Residential
ASTM
ASTM C731, ASTM C916, ASTM E84
NSF
No
NSF Certified
No
Product Type
Insulation Adhesive
Type
HAR335501
UPC
638532813869


Recommended Accessories