This product requires certification to purchase.

INSULATION HANGER 1-1/4 500/CASE

Hardcast

Stik-ons™ INSULATION HANGER 1-1/4 500/CASE

  • Fast #
  • Part #HAR308156
  • Item #10429515
  • Manufacturer Part #308156
3.2 out of 5 Customer Rating
Brand image
Hardcast

Stik-ons™ INSULATION HANGER 1-1/4 500/CASE

  • Fast #
  • Part #HAR308156
  • Item #10429515
  • Manufacturer Part #308156
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Reinforced baseplate
  • Paper backing easy to remove
  • Include self-locking companion clips
  • Low Carbo Steel 12 gauge pin allows easier bending of pin
  • Clearance holes allow adding #8 self-tapping screw for additional support
  • Sharp diamond point to easily pierce through most insulation substrates
  • Requires Certification

Documents

Dimensions & Measurements
Length
1-1/4 in
Package Quantity
Pack of 500
Width
2 in
Characteristics & Features
Collection
Stik-ons™
Color Finish Name
Galvanized Steel
Material
Stainless Steel
Warranty & Product Information
Product Type
Insulation Fastener
Type
HAR308156CA
UPC
638532813609