This product requires certification to purchase.

19/32 x 1-3/16 in. x 8 ft. Oval Steel Closet Rod in Matte Black

Hardware Resources

19/32 x 1-3/16 in. x 8 ft. Oval Steel Closet Rod in Matte Black

  • Fast #
  • Part #H15302MB
  • Item #10409451
  • Manufacturer Part #15302MB
3.9 out of 5 Customer Rating
Brand image
Hardware Resources

19/32 x 1-3/16 in. x 8 ft. Oval Steel Closet Rod in Matte Black

  • Fast #
  • Part #H15302MB
  • Item #10409451
  • Manufacturer Part #15302MB
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Oval closet rods add a stylish look to a closet
  • Variety of mounting brackets available including center support bracket
  • Heavy-duty steel
  • Limited lifetime warranty
  • Requires Certification

Documents

Dimensions & Measurements
Height
1-3/16 in
Length
96 in
Width
19/32 in
Characteristics & Features
Coating
Anodized-Aluminum
Color Finish Category
Blacks
Color Finish Name
Matte Black
Hardware Type
Closet Rod
Material
Steel
Warranty & Product Information
Type
H15302MB
UPC
196734034067