This product requires certification to purchase.

19 x 11 in. Undermount Rectangular Vitreous China Bathroom Sink in White

Hardware Resources

19 x 11 in. Undermount Rectangular Vitreous China Bathroom Sink in White

  • Fast #
  • Part #HH8910WH
  • Item #8949304
  • Manufacturer Part #H8910WH
4.4 out of 5 Customer Rating
Brand image
Hardware Resources

19 x 11 in. Undermount Rectangular Vitreous China Bathroom Sink in White

  • Fast #
  • Part #HH8910WH
  • Item #8949304
  • Manufacturer Part #H8910WH
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Made of high quality materials - porcelain is durable, easy-to-clean and resistant to corrosion
  • Manufactured responsibly - care has been taken to protect the environment while giving you an easy-to-clean, quality product
  • UPC certified - these codes are designed to provide consumers with safe and sanitary plumbing systems
  • Protected by our lifetime warranty
  • Requires Certification
Dimensions & Measurements
Height
6-7/8 in
Length
20-7/8 in
Width
13-3/8 in
Included Components
Hardware Included
Yes
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Installation Type
Undermount
Material
Porcelain
Shape
Rectangular
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.19.2-2018
CSA Certified
CSA B45.1-18
IAPMO Listed
Yes
Type
HH8910WH
UPC
843512040030