This product requires certification to purchase.

3" Solid Standard Fixed Screw-In Baseboard Door Stop Bumper in Satin Nickel

Hardware Resources

3" Solid Standard Fixed Screw-In Baseboard Door Stop Bumper in Satin Nickel

  • Fast #
  • Part #HDS03SN
  • Item #7257886
  • Manufacturer Part #DS03-SN
5 out of 5 Customer Rating
Brand image
Hardware Resources

3" Solid Standard Fixed Screw-In Baseboard Door Stop Bumper in Satin Nickel

  • Fast #
  • Part #HDS03SN
  • Item #7257886
  • Manufacturer Part #DS03-SN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 300
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Solid Door Stop with Fixed Screw Attachment.
  • Soft Close: No
  • Push-to-Open: No
  • Removable Bumper Reveals Slot for Flathead Screwdriver Installation.
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
12-1/2 mm
Diameter - Outside
25 mm
Length
70-7/10 mm
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Material
Zinc
Warranty & Product Information
Type
HDS03SN
UPC
843512039980