This product requires certification to purchase.

48 in. Wardrobe Lifter

Hardware Resources

48 in. Wardrobe Lifter

  • Fast #
  • Part #HH1532
  • Item #4522744
  • Manufacturer Part #1532
4.5 out of 5 Customer Rating
Brand image
Hardware Resources

48 in. Wardrobe Lifter

  • Fast #
  • Part #HH1532
  • Item #4522744
  • Manufacturer Part #1532
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Wardrobe Lifter Chrome Tubing with Black Plastic.
  • 33" Expanding to 48" width
  • 45 lb Weight Rating
  • Heavy duty steel construction with plastic housing and handle
  • Handle is adjustable for different desired heights
  • Some assembly required
  • Instructions, mounting hardware and bumper stops included
  • Three sizes available and width is adjustable to fit a wide range of openings
  • Requires Certification
Dimensions & Measurements
Height
32-5/8 in
Length
48 in
Characteristics & Features
Color Finish Name
Black
Material
Steel