This product requires certification to purchase.

8/32 x 1-1/4 Zinc Plated Phillips Slotted Combo Drive Truss Head Machine Screw Sold by the Box

Hardware Resources

8/32 x 1-1/4 Zinc Plated Phillips Slotted Combo Drive Truss Head Machine Screw Sold by the Box

  • Fast #
  • Part #H32X1141BBX
  • Item #9664186
  • Manufacturer Part #32X1141-B
4.7 out of 5 Customer Rating
Brand image
Hardware Resources

8/32 x 1-1/4 Zinc Plated Phillips Slotted Combo Drive Truss Head Machine Screw Sold by the Box

  • Fast #
  • Part #H32X1141BBX
  • Item #9664186
  • Manufacturer Part #32X1141-B
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Used to install knobs pulls and other types of hardware into predrilled holes.
  • Many lengths available for various material thickness.
  • These are #8 size screws with 32 threads per inch
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1/4 in
Head Diameter
11/32 in
Length
1-1/4 in
Package Quantity
Box of 1000
Size
8-32 x 1-1/2 in
Thread Length
32
Width
8/32 in
Characteristics & Features
Coating
Zinc Plated
Color Finish Name
Zinc
Material
Steel
Screw Head
Truss Head
Electrical & Operational Information
Drive Type
Phillips
Warranty & Product Information
Application
Residential
Product Type
Machine Screw
Type
H32X1141BBX
UL Listed
No
UPC
840002514903