This product requires certification to purchase.

6-5/8 in. Bar Pull in Satin Nickel

Hardware Resources

Key Grande 6-5/8 in. Bar Pull in Satin Nickel

  • Fast #
  • Part #J5128SN
  • Item #4700922
  • Manufacturer Part #5128SN
3.1 out of 5 Customer Rating
Brand image
Hardware Resources

Key Grande 6-5/8 in. Bar Pull in Satin Nickel

  • Fast #
  • Part #J5128SN
  • Item #4700922
  • Manufacturer Part #5128SN
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Key Grande Cabinet Bar Pull.
  • Center to Center: 128 mm
  • Projection: 1-5/16"
  • Color: Silver/Nickel/Chrome
  • Two 8-32 x 1" and two Break-away Screws (Included)
  • Requires Certification
Dimensions & Measurements
Center to Center
5-1/16 in
Depth
1-5/16 in
Length
6-5/8 in
Width
9/16 in
Characteristics & Features
Collection
Key Grande
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Hardware Type
Drawer Pull
Material
Zinc
Shape
Bar
Style
Contemporary;Modern
Warranty & Product Information
UPC
843512008979