This product requires certification to purchase.

1-9/16 in. Cabinet Knob with Screw in Satin Nickel

Hardware Resources

Naples 1-9/16 in. Cabinet Knob with Screw in Satin Nickel

  • Fast #
  • Part #E40SN
  • Item #4625878
  • Manufacturer Part #40SN
4.7 out of 5 Customer Rating
Brand image
Hardware Resources

Naples 1-9/16 in. Cabinet Knob with Screw in Satin Nickel

  • Fast #
  • Part #E40SN
  • Item #4625878
  • Manufacturer Part #40SN
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 30 Case: 300
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Packaged with two 8-32 X 1 in. screws
  • Bar design incorporates smooth, beveled ends for a cleaner look and feel
  • This cylindrical bar pull from Naples is an everlasting design, perfect for a variety of cabinet styles
  • Use this satin nickel 1-9/16 in. overall length in "T "knob from elements to seamlessly update cabinets and furniture, bringing a modern look to your room
  • These easy-to-hold knobs and matching pulls can fit any drawer or door for a cohesive overall design, and are available in four other finishes
  • Each item is individually wrapped to protect the item from damage
  • Attachment hardware is included
  • Requires Certification
Dimensions & Measurements
Depth
1-3/8 in
Diameter - Base
3/8 in
Height
1-3/8 in
Length
1-9/16 in
Package Quantity
1
Width
1/2 in
Characteristics & Features
Collection
Naples
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Hardware Type
Cabinet Knob
Material
Steel, Zinc
Shape
T-shaped
Style
Modern;Contemporary
Warranty & Product Information
UPC
843512039256